Skip Content

ST
DAYTON

2-1/2 gal. 2-1/2 Portable Wet/Dry Vacuum, 8 Amps

  • Item # 2NYE4
  • My Part #
  • Mfr. Model # 2NYE4
  • Catalog Page # 1574
  • UNSPSC # 47121604
Handheld Vacuums,60cfm,Disc,Foam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1.5 and 2.5-Gal. Wet/Dry
Efficient, single-stage bypass motors provide powerful pick-up. Durable, rustproof, dent-resistant tanks stand up to tough use. Feature onboard tool storage with 6-ft. x 1-1/4" hose, crevice tool, utility nozzle, dusting brush, dry disc filter, foam sleeve, and 18-ft. power cord.
Portable Vacs

View More

Technical Specs

  • Item Portable Wet/Dry Vacuum
  • Peak HP 2-1/2
  • Vacuum Capacity 2-1/2 gal.
  • Air Flow 60 cfm
  • Amps 8
  • Sound Level dBA Not Rated
  • Vacuum Filter Disc, Foam
  • Static Pressure 56"
  • Voltage 120V
  • Hose Dia. 1-1/4"
  • Hose Length 6 ft.
  • Power Cord Length 18 ft.
  • Hz 60
  • Width 11-1/4"
  • Length 12.5"
  • Net Weight 7.9 lb.
  • Includes On-board Tool Storage, Wall Bracket, 6 ft. x 1 1/4" Hose, Crevice Tool, Utility Nozzle, Dusting Brush, Foam Sleeve (5X879),Dry Disc Filter (6H008), 18 ft. Power Cord
  • Standards cUL, Us
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.