Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Polypropylene Hand Operated Drum Pump, Piston, Ounces per Stroke: 22 oz.

  • Item# 5UWH4
  • Mfr. Model# 5UWH4
  • Catalog Page# 3334
  • UNSPSC# 40151529
Polypropylene Hand Operated Drum Pump, Piston, Ounces per Stroke: 22 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $244.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.9 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self priming, double-action piston pump delivers on the forward and the back stroke. The 2-position handle may be mounted either above or below the pump. The handle can be padlocked to prevent unauthorized dispensing. A built-in siphon breaker prevents unwanted flow when pumping is stopped. You can operate the pump wet or dry without damage. Rust is no problem, as unlike ordinary metal hand pumps, it will handle fresh or saltwater. Pump can be used for chemically compatible liquids, and is designed for farms, construction sites, and manufacturing plants.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, PTFE,Viton,Stainless Steel, Cork, Nitrile
  • Discharge Tubing Material Polypropylene
  • Piston Material PTFE
  • For Use With Liquids Within a pH Range of 4 to 11. Includes Many Organic Acids, Alcohols and Water Soluble Inorganic Chemicals
  • Ounces per Stroke 22 oz.
  • Max. Viscosity 1000 SSU
  • Inlet Size 1"
  • Outlet Size 3/4" NPT
  • Discharge Tube Outlet OD Size 3/4"
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 3/4"
  • Adapter Type 2" Bung
  • Adapter Material Polypropylene
  • Includes Manual
  • Manufacturers Warranty Length 1 yr.
  • Height 59"
  • Max. Liquid Temp. 130 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by MAY REQUIRE FURTHER SEALING MEASURES TAKEN ON CORK GASKET. OUT OF THE BOX MINE LEAKED. October 2, 2015
  • 2016-07-27 T21:05:20.108-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5UWH4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.