Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 10 GPM @ 120 RPM

  • Item# 4VCR2
  • Mfr. Model# 4VCR2
  • Catalog Page# 3332
  • UNSPSC# 40151529
Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 10 GPM @ 120 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $246.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.92 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump is extremely rugged, reliable and heavy duty used for convenient transfer of non-corrosive fluids. Manufactured for efficiently handling a wide range of fluids in industrial, automotive and agricultural applications. 3 vane construction facilitates self-priming and allows for rapid transfer of liquids at steady rate. Vanes are manufactured from graphite which are tough, low-friction with better wearing qualities. Pump body has a sturdy cast iron construction and is CNC machined to close tolerance for high performance. The pump unit comes complete with self-adjusting steel suction tube with strainer basket, grip, crank, and steel discharge spout.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Cast Iron, Steel, Graphite, Polypropylene, Paper
  • Discharge Tubing Material Zinc Plated Steel
  • For Use With Oil based Media, Diesel, Kerosene, Non Corrosive Media
  • GPM 10
  • Max. Pressure 10 psi
  • Ounces per Stroke 10 GPM @ 120 RPM
  • Max. Viscosity 2000 SSU
  • Inlet Size 3/4" FNPT
  • Outlet Size 3/4" FNPT
  • Discharge Tube Outlet ID Size 55/64"
  • Discharge Tube Outlet OD Size 1-3/64"
  • Discharge Tube Length 7-31/64"
  • Suction Tube Length 18-3/16" to 34-1/2"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type Telescopic
  • Metered No
  • Adapter Type 2" Bung
  • Adapter Material Cast Iron
  • Adapter Dia. 2"
  • Features 1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances 3. Graphite Vanes are Self-Lubricating and Non-Wearing.4. High Quality Graphite Seals Allows the Pump to be Used with a Wide Variety of Fluids, Including Diesel with up to 15% Ethanol Blend
  • Includes Telescopic Suction Tube, Bung & Discharge Spout
  • Height 9-1/2"
  • Max. Liquid Temp. 250 Degrees F
  • Max. Head 10 ft.
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.