Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Aluminum Hand Operated Drum Pump, Rotary, Ounces per Stroke: 27 GPM @ 120 RPM

  • Item# 4HA35
  • Mfr. Model# 4HA35
  • Catalog Page# 3332
  • UNSPSC# 40151529
Aluminum Hand Operated Drum Pump, Rotary, Ounces per Stroke: 27 GPM @ 120 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $136.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commonly used for dispensing or transferring non-corrosive and petroleum based fluids. Ideal for heavy-duty use in industrial, automotive, and agricultural applications. Pump is self-priming, and is not suitable for use with organic solvents, strong alkalis, strong acids, gasoline, and water-based fluids.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Aluminum
  • Wetted Materials Steel, Cast Aluminum, Cast Iron, NBR, Polyethylene
  • Discharge Tubing Material Steel
  • For Use With Antifreeze
  • GPM 27
  • Ounces per Stroke 27 GPM @ 120 RPM
  • Max. Viscosity 500 SSU
  • Inlet Size 1" FNPT
  • Outlet Size 1" OD
  • Discharge Tube Outlet ID Size 1-1/32"
  • Discharge Tube Outlet OD Size 1-1/4"
  • Discharge Tube Length 15"
  • Adapter Type 2" NPT Bung
  • Adapter Material Aluminum
  • Features High Flow
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.