Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

  • Item# 4HA32
  • Mfr. Model# 4HA32
  • Catalog Page# 3333
  • UNSPSC# 40151529
PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.64 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton PVC piston drum pump model includes a 32 1/2" long suction tube to fit gallon drums. This self-priming pump is suitable for dispensing or pumping fluids compatible with PVC and Viton, though not for use with gasoline.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material PVC
  • Wetted Materials PVC, Viton, Glass
  • Discharge Tubing Material PVC
  • Piston Material PVC
  • For Use With Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 4000 SSU
  • Inlet Size 1"
  • Outlet Size 11/16" OD
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 11/16"
  • Discharge Tube Length 4-1/2"
  • Suction Tube Length 23"
  • Suction Tube Outlet O.D. Size 9/16"
  • Suction Tube Type 2-Piece Tube
  • Adapter Type 2" NPT Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 3/4" and 2"
  • Features Easy to Use
  • Includes Straight Horizontal Spout
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by This pump must be okay for something, but it did not hold up well when used to pump boiler chemicals from drums into buckets. Bought it for the pH rating, but possibly the Viton seals are not as good as the Polyethylene seals. Will try one of those next, found one for $8 more than the Viton pump. The chemicals pumped were Caustic Soda and 3-Amine Blend. The three amines typically consist of Diethylaminoethanol, Cyclohexylamine, and either Morpholine or Hydrazine. Probably the caustic soda (Sodium Hydroxide) that killed it, nothing stands up very long with that stuff, even after cleansing pump with fresh water after use. March 26, 2015
Rated 1 out of 5 by While the pump does move fluid well, the build quality is poor.We are using this in a barrel of Simple Green. Apparently, the glue holding the dip tube to the pump body is not immune to this product and came apart. Since it is just a slip fit, I am not surprised.The spout is also very loose and will fall out with normal use.Overall, not a sturdy product without modification. What a waste of time for something that should be bullet proof. September 27, 2013
  • 2015-09-08T19:44:42.379-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4HA32, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.