Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

  • Item# 4HA31
  • Mfr. Model# 4HA31
  • Catalog Page# 3333
  • UNSPSC# 40151529
Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $77.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton Piston Hand Operated Drump Pump is commonly used for dispensing or transferring fluids from drums. Each unit is self-priming and delivers 8 oz. per stroke.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Stainless Steel
  • Wetted Materials SS, PTFE
  • Discharge Tubing Material Stainless Steel
  • Piston Material PVDF
  • For Use With Solvents, Photographic Chemicals
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 5000 SSU
  • Inlet Size 1"
  • Outlet Size 9/16" OD
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 1/2"
  • Discharge Tube Length 7"
  • Suction Tube Length 22"
  • Suction Tube Outlet O.D. Size 9/16"
  • Suction Tube Type Tube
  • Adapter Type 2" NPT Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Features Good Chemical Resistance
  • Includes Straight Horizontal Spout
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Description says for use with solvents, DO NOT USE WITH ACETONE. It will melt all the rings inside. January 22, 2013
  • 2015-09-08T19:44:42.140-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HA31, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.