Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Polyethylene Hand Operated Drum Pump, Piston

  • Item # 4HA28
  • Mfr. Model # 4HA28
  • Catalog Page # 2726
  • UNSPSC # 40151529
Polyethylene Hand Operated Drum Pump, Piston close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $24.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.59 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bellows-action siphons pumps can transfer fluids to lower levels for simple transfer and emptying. For use with low-viscosity fluids in 15-, 30-, and 55-gal. drums. Pumps have a polyethylene body, piston, and corrugated flexible discharge tubing. Includes bung adapter.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Polyethylene
  • Wetted Materials Polyethylene
  • Discharge Tubing Material Polyethylene
  • Piston Material Polyethylene
  • For Use With Low-Viscosity Fluids
  • GPM 7
  • Max. Viscosity 500 SSU
  • Inlet Size 1"
  • Outlet Size 1" OD
  • Discharge Tube Outlet ID Size 15/16"
  • Discharge Tube Outlet OD Size 1-1/16"
  • Discharge Tube Length 54"
  • Suction Tube Length 34"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type Tube
  • Adapter Type 2" NPT Bung
  • Adapter Material Polyethylene
  • Adapter Dia. 2"
  • Features Light Weight
  • Includes Discharge Tubing
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.