ST
Grainger Choice Product
DAYTON

Hand Operated Drum Pump, Piston, Basic Pump with Discharge Hose, For Container Type Drum

  • Item # 4HA27
  • My Part #
  • Mfr. Model # 4HA27
  • Catalog Page # 2676
  • UNSPSC # 40151529
Hand Operated Drum Pump,  Piston,  Basic Pump with Discharge Hose,  For Container Type Drum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Drum Pumps~Hand Drum Pumps


$12.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.41 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diesel exhaust fluid (DEF) hand drum pumps are used specifically with DEF to maintain purity when filling the reservoir of a diesel engine's Selective Catalytic Reduction (SCR) system. These pumps are certified to ISO standards that regulate the handling, transportation, and storage of DEF. They are used for dispensing and transferring small volumes of DEF when servicing late model trucks and SUVs as well as SCR-based stationary industrial systems that operate on diesel fuel.

Hand drum pumps are manually powered devices operated by a crank, lever, or other mechanism to draw fluids out of a container. They allow pumping where there's no access to a power source and are ideal for dispensing and transferring small amounts of fluid. Sometimes called a manual or rotary drum pump, these hand-operated pumps connect to an adapter that allows the shaft of the pump to be mounted through the bung hole of a drum or other container.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Package Type Basic Pump with Discharge Hose
  • For Container Size 55 gal.
  • For Container Type Drum
  • Housing Material - Pumps Polyethylene
  • Piston Material Polyethylene
  • Max. Flow Rate 5 gpm @ 120 strokes
  • Max. Viscosity 500 SSU
  • Max. Fluid Temp. 140 Degrees F
  • Compatible Chemicals Ethyl (Ethanol), Isopropyl (Isopropanol), Antifreeze (Coolant), Sodium Hypochlorite/Bleach (to 20%), Fresh Water, Salt Water, Deionized Water, Motor Oil, DEF, Automatic Transmission Fluid
  • Not Recommended Chemicals Methyl Ethyl Ketone (MEK), Gasoline, Kerosene, Diesel Fuel, Lithium Grease
  • Includes Discharge Hose Yes
  • Discharge Tube Outlet ID 15/16"
  • Discharge Tube Outlet OD 1"
  • Includes Suction Tube Yes
  • Suction Tube OD 7/8"
  • Suction Tube Length 34"
  • Metered No
  • Includes Bung Adapter Yes
  • Bung Connection Dia. 2"
  • Adapter Material Polyethylene
  • Includes Nozzle No
  • Power Source Hand Operated
  • Self-Priming Yes
  • Wetted Materials Polyethylene, Polypropylene
  • For Use With Low-Viscosity Fluids
  • Features Light Weight
  • Includes Discharge Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products