Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 4 to 20

  • Item# 3BY48
  • Mfr. Model# 3BY48
  • Catalog Page# 3333
  • UNSPSC# 40151529
Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 4 to 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $125.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hand-operated barrel pump will pump up to 20 oz. per stroke of liquid. It's used for pumping chemicals compatible with stainless steel and PTFE. A bung adapter fits the standard 2" threaded openings in 15, 30, and 55-gal. barrels and drums.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Stainless Steel
  • Wetted Materials Stainless Steel, PTFE
  • Discharge Tubing Material Stainless Steel
  • Piston Material PTFE
  • For Use With Solvents and Photographic Chemicals
  • Ounces per Stroke 4 to 20
  • Max. Viscosity 2000 SSU
  • Inlet Size 1"
  • Outlet Size 21/32" ID, 3/4" OD
  • Discharge Tube Outlet ID Size 5/8"
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 7-1/2"
  • Suction Tube Length 37"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Metered Yes
  • Adapter Type Drum
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Features Good Chemical Resistance
  • Includes Bung Adapter, Repair Kit and Metering Kit
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming YES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.