Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

  • Item# 3BY43
  • Mfr. Model# 3BY43
  • Catalog Page# 2726
  • UNSPSC# 40151529
PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $35.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is used for pumping ammonium, compatible chemicals, detergents, most acids, oils, rinse additives, and soda ash. It includes a 23" polyethylene extension tube that can reach the bottom of 55-gal. barrels. A bung adapter fits the standard 2" threaded openings in 15, 30, and 55-gal. barrels and drums.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material PVC
  • Wetted Materials PVC, Glass, Viton
  • Discharge Tubing Material PVC
  • Piston Material Viton
  • For Use With Degreasers, Floor Cleaners, Glass Cleaners, Chlorines
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 4000 SSU
  • Inlet Size 1"
  • Outlet Size 5/8" OD
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 5/8"
  • Discharge Tube Length 22"
  • Suction Tube Length 23"
  • Suction Tube Outlet O.D. Size 5/8"
  • Metered No
  • Adapter Type Drum
  • Adapter Material Polypropylene
  • Adapter Dia. 3/4" and 2"
  • Includes BUNG
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming YES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.