Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Steel, Fixed Nozzle Push Button Hand Dryer, 115 Voltage

  • Item# 3NXE7
  • Mfr. Model# 3NXE7
  • Catalog Page# N/A
  • UNSPSC# 47131707
Steel, Fixed Nozzle Push Button Hand Dryer, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $686.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This durable hand dryer features a low sound level and a long motor life. The vandal-resistant porcelain enamel finish won't break, dent, or scratch.

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Steel
  • Dryer Activation Push Button
  • Color White
  • Dry Time 30 sec.
  • Voltage 115
  • Amps 20
  • ADA Compliant No
  • Finish Epoxy
  • Air Flow Rate 200 CFM
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 9-3/5"
  • Depth 8-1/10"
  • Width 11-2/5"
  • Watts 2300
  • Sound Level dB 70
  • Standards cULus Listed
  • Includes Cover Removal Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.