Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cast Aluminum, Fixed Nozzle Automatic Hand Dryer, Commercial Low Noise, Surface Mount Voltage

  • Item# 1GVL9
  • Mfr. Model# 1GVL9
  • Catalog Page# 1608
  • UNSPSC# 47131707
Cast Aluminum, Fixed Nozzle Automatic Hand Dryer, Commercial Low Noise,Surface Mount Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $700.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton warm air hand dryer, powered by a shaded pole (Brushless) motor. This hand dryer runs on AC electrical supply, with an automatic operation initiated by an infrared sensor controlled cycle. This appliance is intended for use in hand drying, contributing to hygienic and cost effective hand sanitation. This hand dryer may be used in commercial, industrial, office and public facility environments.

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Cast Aluminum
  • Dryer Activation Automatic
  • Color White
  • Dry Time 30 sec.
  • Voltage Commercial Low Noise,Surface Mount
  • Amps 15
  • ADA Compliant No
  • Finish Epoxy Enamel
  • Air Flow Rate 107 CFM
  • Max. Air Temp. 65 Degrees F Above Ambient
  • Mounting Wall
  • Height 8-7/10"
  • Depth 9-3/10"
  • Width 12"
  • Watts 1800
  • Sound Level dB 74
  • Standards cULus Listed
  • Includes Cover Removal Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.