Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cast Aluminum, Fixed Nozzle Automatic Hand Dryer, Commercial Low Profile, Surface Mount Voltage

  • Item# 1GVL8
  • Mfr. Model# 1GVL8
  • Catalog Page# 1608
  • UNSPSC# 47131707
Cast Aluminum, Fixed Nozzle Automatic Hand Dryer, Commercial Low Profile, Surface Mount Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $450.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand Dryers
Dayton
• UL, C-UL, CSA, and CE certified
Commercial Low Profile
Protrudes only 4" from wall for ADA compliance.

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Cast Aluminum
  • Dryer Activation Automatic
  • Color White
  • Dry Time 30 sec.
  • Voltage Commercial Low Profile, Surface Mount
  • Amps 8
  • ADA Compliant No
  • Finish Epoxy
  • Air Flow Rate 134 CFM
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 9-7/10"
  • Depth 4"
  • Width 9"
  • Watts 1000
  • Sound Level dB 76
  • Standards ADA Compliant,cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.