Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

1/11 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4

  • Item # 4M222
  • Mfr. Model # 4M222
  • Catalog Page # 42
  • UNSPSC # 26101602
1/11 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $193.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sturdy, steel-shell motor has an open lamination design and can be used as a new or replacement motor in a wide range of small fan and blower applications.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/11
  • Nameplate RPM 1550
  • No. of Speeds 3
  • Frame 4.4
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 3.0
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Length Less Shaft 3-3/4"
  • Shaft Dia. 1/2"
  • Shaft Length 2-5/8"
  • Body Dia. 5"
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Duty Continuous
  • RPM Range 1501-1600
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 3 out of 5 by I replace both Dayton and GE 1/10 Size exhaust fan motors for 25 yrs always dating them just to see the distance I get out of em. Running 24/7 the GE more then double the Dayton motors. Pull them apart see the diff but daytons are cheaper and always seem to retrofit nicely.GE just has thicker wire core & better specs. Always get ball bearings not sleeve bearings they last longer. June 4, 2014
Rated 5 out of 5 by Accurate and fast. Thanks Grainger. Perfect retro. fix for Lake Correctional Institution. October 11, 2013
Rated 5 out of 5 by GOOD PRODUCT...FAST DELIVERY...WORKING WITH GRAINGER IS ALWAYS ENJOYABLE. September 5, 2012
  • 2015-09-08T19:48:25.435-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4M222, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.