Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1 HP Poultry Fan Motor, Capacitor-Start/Run, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56H

  • Item# 5JKX1
  • Mfr. Model# 5JKX1
  • Catalog Page# 46
  • UNSPSC# 26101602
1 HP Poultry Fan Motor,Capacitor-Start/Run,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $305.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Move air through your poultry and livestock facility with this belt-drive fan motor. It features a totally enclosed, air-over design, which allows it to stay cooled by the direct airflow of the fan itself. Because it must be mounted in the airflow of the fan, the motor is designed to resist contamination from dust, moisture, and other airborne particles. It also features a shaft slinger, gasketed capacitor, and conduit box cover for added protection against dirt and moisture. Double-sealed bearings, condensation drain holes, and cooler-running windings help to promote longer service life. Use in Dayton®, Aerotech, American Coolair, Chore Time, Acme, Hired Hand, and other air-over belt drive livestock ventilation fans.

View More

Technical Specs

  • Item Poultry Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Agricultural Fan
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1
  • Nameplate RPM 1725
  • Frame 56H
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 9.8/5.2-4.9
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Finish Green Epoxy
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.40
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 10"
  • Overall Length 11-7/8"
  • Ins. Class B
  • Capacitor Required Yes
  • RPM Range 1701-1800
  • Duty Continuous
  • Standards UL Recognized (E37403), CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.