Skip Content


H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 8 fpm

  • Item # 3YB82
  • My Part #
  • Mfr. Model # 3YB82
  • Catalog Page # 1050
  • UNSPSC # 24101602
Electric Chain Hoist,4000 lb.,10 ft. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,388.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 83.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rigid top and swivel load hooks provide positive load engagement. Adjustable limit switches prevent over travel. Overload limiting clutch prevents hoist damage from heavy loads. 15-ft. power cord. Dual-voltage hoists reconnect for use at 230VAC.
Single- and Variable-Speed Electric Chain Hoists
• H4 Rated Oil bath gear case Multiple disc motor brake Include chain container Heat-treated steel alloy chain
Brake stops and holds the load, even with loss of power.
Meet ANSI/ASME B30.16 standards.
Note: Replacement parts available on

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 4000 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 20-7/8"
  • Amps @ Low Volts 3.6
  • Housing Depth 8-11/16
  • Housing Length 24-3/8"
  • Housing Width 8-11/16"
  • Brake Multiple Disc Motor
  • Clutch Overload Limiting
  • Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief
  • Control Cord 6 ft.
  • Color Red
  • Hz 60
  • Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
  • Thermal Protection No
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.