DV
DAYTON

H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 20 ft. Hoist Lift, 8 fpm

  • Item # 3YB77
  • My Part #
  • Mfr. Model # 3YB77
  • Catalog Page # N/A
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 20 ft. Hoist Lift, 8 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Electric Hook Mounted Chain Hoist is operated by electric motors. H4 hoists are suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. They are also suitable for manual or automatic cycling operations in heat treating and plating.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 4000 lb.
  • Hoist Lift 20 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 20-7/8"
  • Amps @ Low Volts 3.9
  • Housing Depth 8-11/16"
  • Housing Length 24-3/8"
  • Housing Width 8-11/16"
  • Brake Multiple Disc Motor
  • Clutch Overload Limiting
  • Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief
  • Control Cord 16 ft.
  • Color Red
  • Hz 60
  • Thermal Protection No
  • Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products