ST
DAYTON

H2 Electric Chain Hoist, 300 lb. Load Capacity, 115V, 20 ft. Hoist Lift, 14 fpm

  • Item # 2GTD1
  • My Part #
  • Mfr. Model # 2GTD1
  • Catalog Page # 1054
  • UNSPSC # 24101602
H2 Electric Chain Hoist, 300 lb. Load Capacity, 115V, 20 ft. Hoist Lift, 14 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,023.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 31.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Electric Hook Mounted Chain Hoist is operated by electric motors. H2 hoists are suitable for light machine shop fabricating, service, and maintenance.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 300 lb.
  • Hoist Lift 20 ft.
  • Classification H2
  • Number of Speeds 1
  • Lift Speed 14 fpm
  • Motor HP 0.16
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 14-1/2"
  • Amps @ Low Volts 3.0
  • Housing Depth 4-5/8"
  • Housing Length 14-1/4"
  • Housing Width 6"
  • Reeving 1
  • Brake Load
  • Control Push Button Pendant
  • Control Cord 16 ft.
  • Color Red
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.