DG
DAYTON

Green Round Belt, Rough Texture, Solid Core Type, Shore A 88 Hardness, 4mm Diameter

  • Item # 1DYU9
  • My Part #
  • Mfr. Model # 1DYU9
  • Catalog Page # 105
  • UNSPSC # 26111803
Green Round Belt, Rough Texture, Solid Core Type, Shore A 88 Hardness, 4mm Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Round Belts

Product Details

This Dayton® round belting is easy to cut to any desired length for a custom conveyor system.
The urethane material is chemical-resistant.

View More

Technical Specs

  • Item Round Belt
  • Core Type Solid
  • Color Green
  • Texture Rough
  • Hardness Shore A 88
  • Diameter 4mm
  • Overall Length 50 ft.
  • Min. Pulley Dia. 1-1/2"
  • Material Urethane
  • Temp. Range -22 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products