Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Grease Trap, 7 In Width

  • Item# 4HX78
  • Mfr. Model# 4HX78
  • Catalog Page# 3701
  • UNSPSC# 40101502
Grease Trap,7 In Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use with all Dayton® roof-mounted centrifugal upblast ventilators to divert and collect heavy grease residue and protect roof surface. Fastens directly to curb underneath ventilator. Includes connection from ventilator drain to Grease Box.

View More

Technical Specs

  • Item Grease Collector Box
  • Type Large
  • Height (In.) 5
  • Width (In.) 7
  • Length (In.) 24
  • Construction Material Aluminum
  • Function Collects Grease Residue Protecting Roof Surface, Fastens Directly To Curb Underneath Ventilator
  • Remarks Required For NFPA 96 And UL 762 Cooking Applications
  • For Use With All Dayton Roof-Mounted Centrifugal Upblast Ventilators
  • Use w/Dayton Ventilators 1MBE6-1MBE9, 1MBF1, 1MBF2, 3GY73, 3GY74, 4HZ33, 4HZ36, 4HZ37, 4HZ40, 4HZ41, 4HZ44, 4HZ45, 4HZ48, 4HZ49, 4HZ52, 4HZ53, 4HZ56, 4HZ57, 4YY13-4YY22, 5PV06-5PV08, 2RB65-2RB66
  • Includes Connection From Ventilator Drain To Grease Trap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.