Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Gravity Roof Vent, 22 In Sq Base

  • Item# 2RB70
  • Mfr. Model# 2RB70
  • Catalog Page# 3709
  • UNSPSC# 40101502
Gravity Roof Vent,22 In Sq Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $259.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® low-profile gravity roof ventilator is designed for exhaust or supply applications on natural gravity or positive pressure systems. Low-profile hood has a rigid aluminum, corrosion-resistant construction. Built-in curb cap with prepunched holes for easy attachment to roof curb. Integral bird screen.

View More

Technical Specs

  • Item Gravity Ventilator
  • Fan Size (In.) 12
  • Width (In.) 29
  • Depth (In.) 29
  • Overall Height (In.) 11-3/4
  • Base Width (In.) 22
  • Base Length (In.) 22
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 448/546
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 523/638
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Intake 633/772
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Relief 740/903
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Intake 708/863
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Relief 828/1009
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Intake 895/1092
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Relief 1047/1277
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Intake 1001/1221
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Relief 1171/1428
  • Max. Intake CFM/Throat Velocity 1512/1848
  • Construction Material Spun Aluminum
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • Recommended 12 In. Fixed Curb Item No. 2RB76
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.