Skip Content

WV
TM
DAYTON

Grab Hook,316 Stainless Steel,2000 lb.

  • Item # 2YNU4
  • My Part #
  • Mfr. Model # 2YNU4
  • Catalog Page # N/A
  • UNSPSC # 31162412
Grab Hook,316 Stainless Steel,2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Grab Hook
  • Material 316 Stainless Steel
  • Grade 50
  • Attachment Type Eye
  • Trade Size 5/16"
  • Working Load Limit 2000 lb.
  • Dimension B 2-1/4"
  • Diameter 5/16"
  • Color Natural
  • Finish Natural
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.