Skip Content

 
TM
DAYTON

General Purpose Motor, Totally Enclosed Fan-Cooled

General Purpose Motor, Totally Enclosed Fan-Cooled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item General Purpose Motor 
  • Motor Enclosure Design Totally Enclosed Fan-Cooled 
  • Motor Application General Application 
Motor Design
Please Select
Phase
Please Select
RPM Range
Please Select
HP
Please Select
Voltage
Please Select
Frame
Please Select
Nameplate RPM
Please Select
Motor Mounting Type
Please Select
Motor Thermal Protection
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Motor Service Factor
Please Select
Motor Bearings
Please Select
No. of Speeds
Please Select
Ins. Class
Please Select
Motor Efficiency Group
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
306 Products
Compare /
Item #
Mfr.
Model #
Motor Design
Phase
RPM Range
HP
Voltage
Frame
Nameplate RPM
Motor Mounting Type
Motor Thermal Protection
Full Load Amps
Shaft Length
Motor Service Factor
Motor Bearings
No. of Speeds
Ins. Class
Motor Efficiency Group
Voltage Compatibility
Price
Qty
Please use Qty box to add item(s) to cart.
2NKX6
3-Phase
3
1101-1200
1
208-230/460
143-5T/56HZ
1155
Rigid Base
None
3.8-3.8/1.9
2-1/4"
1.25
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$599.50 / each

Enter location to check availability
Catalog Page #  15 

Price $599.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 143-5T/56HZ
  • Nameplate RPM 1155
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.8-3.8/1.9
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF85
3-Phase
3
1101-1200
1
208-230/460
143/5TC
1145
Face/Base
None
3.4-3.1/1.5
2-1/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$468.50 / each

Enter location to check availability
Catalog Page #  NA

Price $468.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 143/5TC
  • Nameplate RPM 1145
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.4-3.1/1.5
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXT5
3-Phase
3
1101-1200
1
208-230/460
145T
1160
Rigid Base
None
3.5-3.2/1.6
2-1/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$477.75 / each

Enter location to check availability
Catalog Page #  15 

Price $477.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 145T
  • Nameplate RPM 1160
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.5-3.2/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THX5
3-Phase
3
1101-1200
1
208-230/460
145TC
1140
Face
None
3.5-3.3/1.7
2-1/4"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$503.50 / each

Enter location to check availability
Catalog Page #  20 

Price $503.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 145TC
  • Nameplate RPM 1140
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.5-3.3/1.7
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE88
3-Phase
3
1101-1200
1
208-230/460
182/4
1170
Rigid Base
None
3.6-3.2/1.6
2-1/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$638.00 / each

Enter location to check availability
Catalog Page #  NA

Price $638.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 182/4
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.2/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF84
3-Phase
3
1101-1200
1
208-230/460
56C
1145
Face/Base
None
3.6-3.3/1.6
1-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$422.25 / each

Enter location to check availability
Catalog Page #  NA

Price $422.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1145
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.3/1.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4TJA1
3-Phase
3
1101-1200
1
208-230/460
56C
1145
Face/Base
None
3.7-3.7/1.9
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$428.75 / each

Enter location to check availability
Catalog Page #  20 

Price $428.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1145
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.7-3.7/1.9
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF64
3-Phase
3
1101-1200
1
208-230/460
56C
1145
Face
None
3.6-3.3/1.6
1-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$413.25 / each

Enter location to check availability
Catalog Page #  NA

Price $413.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1145
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.3/1.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
3GC39
3-Phase
3
1101-1200
1
208-230/460
56H
1155
Rigid Base
None
3.6-3.5/1.8
1-7/8"
1.25
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$490.00 / each

Enter location to check availability
Catalog Page #  15 

Price $490.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56H
  • Nameplate RPM 1155
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.5/1.8
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TU33
3-Phase
3
1101-1200
1
208-230/460
56HCZ
1150
Face/Base
None
3.6-3.5/1.8
2-1/8"
1.25
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$689.50 / each

Enter location to check availability
Catalog Page #  20 

Price $689.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56HCZ
  • Nameplate RPM 1150
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.5/1.8
  • Shaft Length 2-1/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE89
3-Phase
3
1101-1200
1-1/2
208-230/460
182/4
1170
Rigid Base
None
5.0-4.5/2.2
2-1/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$681.00 / each

Enter location to check availability
Catalog Page #  NA

Price $681.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182/4
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 5.0-4.5/2.2
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GYY7
3-Phase
3
1101-1200
1-1/2
208-230/460
182/4T
1170
Rigid Base
None
6.2-5.8/2.9
2-3/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$618.00 / each

Enter location to check availability
Catalog Page #  15 

Price $618.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182/4T
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 6.2-5.8/2.9
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXT8
3-Phase
3
1101-1200
1-1/2
208-230/460
182T
1180
Rigid Base
None
5.2-4.7/2.4
2-3/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$495.50 / each

Enter location to check availability
Catalog Page #  15 

Price $495.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 5.2-4.7/2.4
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
11W369
3-Phase
3
1101-1200
1-1/2
208-230/460
182TC
1170
Face/Base
None
6.9-6.3/3.1
2-3/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$679.50 / each

Enter location to check availability
Catalog Page #  20 

Price $679.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182TC
  • Nameplate RPM 1170
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 6.9-6.3/3.1
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THY1
3-Phase
3
1101-1200
1-1/2
208-230/460
56C
1140
Face
None
5.3-5.2/2.6
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$409.75 / each

Enter location to check availability
Catalog Page #  20 

Price $409.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1140
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 5.3-5.2/2.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
11W370
3-Phase
3
1101-1200
1-1/2
208-230/460
56HC
1140
Face/Base
None
5.3-5.2/2.6
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$347.00 / each

Enter location to check availability
Catalog Page #  20 

Price $347.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 56HC
  • Nameplate RPM 1140
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 5.3-5.2/2.6
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2N926
3-Phase
3
1101-1200
1/2
208-230/460
56
1155
Rigid Base
None
2.0-2.0/1.0
2-1/4"
1.25
Ball
1
F
High Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$511.00 / each

Enter location to check availability
Catalog Page #  15 

Price $511.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1155
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.0-2.0/1.0
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group High Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF78
3-Phase
3
1101-1200
1/2
208-230/460
56C
1160
Face/Base
None
2.1-1.9/0.99
1-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$312.50 / each

Enter location to check availability
Catalog Page #  NA

Price $312.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.1-1.9/0.99
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF59
3-Phase
3
1101-1200
1/2
208-230/460
56C
1160
Face
None
2.1-1.9/0.99
1-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$303.75 / each

Enter location to check availability
Catalog Page #  NA

Price $303.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 2.1-1.9/0.99
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2N925
3-Phase
3
1101-1200
1/3
208-230/460
56
1140
Rigid Base
None
1.5-1.5/0.75
1-7/8"
1.00
Ball
1
B
High Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$483.50 / each

Enter location to check availability
Catalog Page #  15 

Price $483.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1140
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.5-1.5/0.75
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group High Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
11W368
3-Phase
3
1101-1200
1/3
208-230/460
56C
1140
Face/Base
None
1.5-1.5/0.70
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$240.00 / each

Enter location to check availability
Catalog Page #  20 

Price $240.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1140
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.5-1.5/0.70
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THW4
3-Phase
3
1101-1200
1/3
208-230/460
56C
1140
Face
None
1.5-1.5/0.70
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$297.50 / each

Enter location to check availability
Catalog Page #  20 

Price $297.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1140
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 1.5-1.5/0.70
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
11W366
3-Phase
3
1101-1200
1/4
208-230/460
56C
1140
Face/Base
None
1.3-1.3/0.70
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$242.25 / each

Enter location to check availability
Catalog Page #  20 

Price $242.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1140
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.3/0.70
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THW1
3-Phase
3
1101-1200
1/4
208-230/460
56C
1140
Face
None
1.3-1.3/0.70
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$286.00 / each

Enter location to check availability
Catalog Page #  20 

Price $286.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1140
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.3/0.70
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF18
3-Phase
3
1101-1200
1/4
208-230/460
56C
1160
Face/Base
None
1.2-1.0/0.55
1-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$230.50 / each

Enter location to check availability
Catalog Page #  NA

Price $230.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.2-1.0/0.55
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF55
3-Phase
3
1101-1200
1/4
208-230/460
56C
1160
Face
None
1.2-1.0/0.55
1-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$281.75 / each

Enter location to check availability
Catalog Page #  NA

Price $281.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 1.2-1.0/0.55
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXV5
3-Phase
3
1101-1200
10
208-230/460
256T
1180
Rigid Base
None
30.8-27.8/13.9
4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$2,057.00 / each

Enter location to check availability
Catalog Page #  16 

Price $2,057.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 10
  • Voltage 208-230/460
  • Frame 256T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 30.8-27.8/13.9
  • Shaft Length 4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GYY8
3-Phase
3
1101-1200
2
208-230/460
182/4T
1165
Rigid Base
None
7.3-6.6/3.3
2-3/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$680.00 / each

Enter location to check availability
Catalog Page #  15 

Price $680.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 2
  • Voltage 208-230/460
  • Frame 182/4T
  • Nameplate RPM 1165
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 7.3-6.6/3.3
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXU2
3-Phase
3
1101-1200
2
208-230/460
184T
1180
Rigid Base
None
6.8-6.1/3.1
2-3/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$553.00 / each

Enter location to check availability
Catalog Page #  15 

Price $553.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 2
  • Voltage 208-230/460
  • Frame 184T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 6.8-6.1/3.1
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2N943
3-Phase
3
1101-1200
2
208-230/460
213/5
1175
Rigid Base
None
6.9-6.3/3.1
3"
1.15
Ball
1
F
High Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$767.50 / each

Enter location to check availability
Catalog Page #  15 

Price $767.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 2
  • Voltage 208-230/460
  • Frame 213/5
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 6.9-6.3/3.1
  • Shaft Length 3"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group High Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXW2
3-Phase
3
1101-1200
20
208-230/460
286T
1180
Rigid Base
None
53.7-48.6/24.3
4-5/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$3,803.00 / each

Enter location to check availability
Catalog Page #  16 

Price $3,803.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 20
  • Voltage 208-230/460
  • Frame 286T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 53.7-48.6/24.3
  • Shaft Length 4-5/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXW5
3-Phase
3
1101-1200
25
208-230/460
324T
1175
Rigid Base
None
67.0-50.8/30.3
5-1/4"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$4,524.85 / each

Enter location to check availability
Catalog Page #  16 

Clearance Price $4,524.85 / each

Price $4,763.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 25
  • Voltage 208-230/460
  • Frame 324T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 67.0-50.8/30.3
  • Shaft Length 5-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2N944
3-Phase
3
1101-1200
3
208-230/460
213/5
1170
Rigid Base
None
9.9-8.9/4.5
3"
1.15
Ball
1
F
High Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$950.00 / each

Enter location to check availability
Catalog Page #  16 

Price $950.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3
  • Voltage 208-230/460
  • Frame 213/5
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 9.9-8.9/4.5
  • Shaft Length 3"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group High Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF29
3-Phase
3
1101-1200
3
208-230/460
213/5T
1175
Rigid Base
None
9.2-8.3/4.1
3-3/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$981.50 / each

Enter location to check availability
Catalog Page #  NA

Price $981.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3
  • Voltage 208-230/460
  • Frame 213/5T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 9.2-8.3/4.1
  • Shaft Length 3-3/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXU5
3-Phase
3
1101-1200
3
208-230/460
213T
1180
Rigid Base
None
9.4-8.4/4.3
3-3/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$980.00 / each

Enter location to check availability
Catalog Page #  16 

Price $980.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3
  • Voltage 208-230/460
  • Frame 213T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 9.4-8.4/4.3
  • Shaft Length 3-3/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2Z657
3-Phase
3
1101-1200
3/4
208-230/460
143T
1145
Rigid Base
None
3.2-3.2/1.6
2-1/4"
1.15
Ball
1
B
High Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$492.75 / each

Enter location to check availability
Catalog Page #  NA

Price $492.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 143T
  • Nameplate RPM 1145
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.2-3.2/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group High Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THW9
3-Phase
3
1101-1200
3/4
208-230/460
143TC
1135
Face
None
3.0-3.0/1.5
2-1/4"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$396.00 / each

Enter location to check availability
Catalog Page #  20 

Price $396.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 143TC
  • Nameplate RPM 1135
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.0-3.0/1.5
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THZ5
3-Phase
3
1101-1200
3/4
208-230/460
56C
1135
Face/Base
None
3.0-3.0/1.5
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$413.25 / each

Enter location to check availability
Catalog Page #  20 

Price $413.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1135
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.0-3.0/1.5
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THW8
3-Phase
3
1101-1200
3/4
208-230/460
56C
1135
Face
None
3.0-3.0/1.5
1-7/8"
1.15
Ball
1
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$390.00 / each

Enter location to check availability
Catalog Page #  20 

Price $390.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1135
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.0-3.0/1.5
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
3N427
3-Phase
3
1101-1200
3/4
208-230/460
56H
1155
Rigid Base
None
3.0-2.9/1.5
1-7/8"
1.15
Ball
1
BG
High Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$494.75 / each

Enter location to check availability
Catalog Page #  15 

Price $494.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56H
  • Nameplate RPM 1155
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.0-2.9/1.5
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class BG
  • Motor Efficiency Group High Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2MXX2
3-Phase
3
1101-1200
40
208-230/460
364T
1185
Rigid Base
None
106-96.0/48.0
5-7/8"
1.15
Ball
1
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$6,099.00 / each

Enter location to check availability
Catalog Page #  16 

Price $6,099.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 40
  • Voltage 208-230/460
  • Frame 364T
  • Nameplate RPM 1185
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 106-96.0/48.0
  • Shaft Length 5-7/8"
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460