Skip Content

 
TM
DAYTON

General Purpose Motor, Open Dripproof

General Purpose Motor, Open Dripproof close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item General Purpose Motor 
  • Motor Enclosure Design Open Dripproof 
  • Motor Bearings Ball 
  • No. of Speeds
  • Motor Application General Application 
  • Voltage Compatibility 230 240 
Motor Design
Please Select
Phase
Please Select
RPM Range
Please Select
HP
Please Select
Voltage
Please Select
Frame
Please Select
Nameplate RPM
Please Select
Motor Mounting Type
Please Select
Motor Thermal Protection
Please Select
Full Load Amps
Please Select
Shaft Length
Please Select
Motor Service Factor
Please Select
Ins. Class
Please Select
Motor Efficiency Group
Please Select
Voltage Compatibility
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
266 Products
Compare /
Item #
Mfr.
Model #
Motor Design
Phase
RPM Range
HP
Voltage
Frame
Nameplate RPM
Motor Mounting Type
Motor Thermal Protection
Full Load Amps
Shaft Length
Motor Service Factor
Ins. Class
Motor Efficiency Group
Voltage Compatibility
Price
Qty
Please use Qty box to add item(s) to cart.
2NKX5
3-Phase
3
1101-1200
1
208-230/460
143-5T/56HZ
1170
Rigid Base
None
3.8-3.8/1.9
2-1/4"
1.25
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$540.00 / each

Enter location to check availability
Catalog Page #  14 

Price $540.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 143-5T/56HZ
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.8-3.8/1.9
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF11
3-Phase
3
1101-1200
1
208-230/460
143/5TC
1150
Face/Base
None
3.6-3.3/1.6
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$404.75 / each

Enter location to check availability
Catalog Page #  NA

Price $404.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 143/5TC
  • Nameplate RPM 1150
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.3/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THU1
3-Phase
3
1101-1200
1
208-230/460
145TC
1140
Face
None
3.5-3.3/1.7
2-1/4"
1.15
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$394.00 / each

Enter location to check availability
Catalog Page #  20 

Price $394.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 145TC
  • Nameplate RPM 1140
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.5-3.3/1.7
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE93
3-Phase
3
1101-1200
1
208-230/460
182/4
1170
Rigid Base
None
2.7-2.5/1.2
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$505.50 / each

Enter location to check availability
Catalog Page #  NA

Price $505.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 182/4
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.7-2.5/1.2
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TU24
3-Phase
3
1101-1200
1
208-230/460
56HCZ
1150
Face/Base
None
4.0-4.0/2.0
2-1/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$637.50 / each

Enter location to check availability
Catalog Page #  20 

Price $637.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1
  • Voltage 208-230/460
  • Frame 56HCZ
  • Nameplate RPM 1150
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 4.0-4.0/2.0
  • Shaft Length 2-1/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE94
3-Phase
3
1101-1200
1-1/2
208-230/460
182/4
1170
Rigid Base
None
5.1-4.6/2.3
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$574.00 / each

Enter location to check availability
Catalog Page #  NA

Price $574.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182/4
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 5.1-4.6/2.3
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF34
3-Phase
3
1101-1200
1-1/2
208-230/460
182/4T
1165
Rigid Base
None
4.9-4.5/2.2
2-3/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$496.50 / each

Enter location to check availability
Catalog Page #  NA

Price $496.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182/4T
  • Nameplate RPM 1165
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 4.9-4.5/2.2
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GYZ9
3-Phase
3
1101-1200
1-1/2
208-230/460
182/4T
1170
Rigid Base
None
6.4-6.0/3.0
2-3/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$476.43 / each

Enter location to check availability
Catalog Page #  14 

Clearance Price $476.43 / each

Price $501.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1-1/2
  • Voltage 208-230/460
  • Frame 182/4T
  • Nameplate RPM 1170
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 6.4-6.0/3.0
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TT11
3-Phase
3
1101-1200
1/2
208-230/460
56
1140
Rigid Base
None
2.6-2.8/1.4
1-7/8"
1.25
B
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$505.00 / each

Enter location to check availability
Catalog Page #  13 

Price $505.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1140
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.6-2.8/1.4
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH61
3-Phase
3
1101-1200
1/2
208-230/460
56C
1155
Face/Base
None
2.2-2.0/0.99
1-7/8"
1.25
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$259.50 / each

Enter location to check availability
Catalog Page #  13 

Price $259.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1155
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.2-2.0/0.99
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH44
3-Phase
3
1101-1200
1/2
208-230/460
56C
1155
Face
None
2.2-2.0/0.99
1-7/8"
1.25
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$270.00 / each

Enter location to check availability
Catalog Page #  13 

Price $270.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/2
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1155
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 2.2-2.0/0.99
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TT10
3-Phase
3
1101-1200
1/3
208-230/460
56
1140
Rigid Base
None
1.3-1.4/0.70
1-7/8"
1.35
B
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$463.75 / each

Enter location to check availability
Catalog Page #  13 

Price $463.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1140
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.3-1.4/0.70
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH58
3-Phase
3
1101-1200
1/3
208-230/460
56C
1140
Face/Base
None
1.5-1.5/0.70
1-7/8"
1.35
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$253.25 / each

Enter location to check availability
Catalog Page #  13 

Price $253.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1140
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.5-1.5/0.70
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH41
3-Phase
3
1101-1200
1/3
208-230/460
56C
1160
Face
None
1.7-1.5/0.76
1-7/8"
1.35
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$245.75 / each

Enter location to check availability
Catalog Page #  13 

Price $245.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/3
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 1.7-1.5/0.76
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TT09
3-Phase
3
1101-1200
1/4
208-230/460
56
1140
Rigid Base
None
1.2-1.2/0.60
1-7/8"
1.35
B
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$446.50 / each

Enter location to check availability
Catalog Page #  13 

Price $446.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1140
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 1.2-1.2/0.60
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH55
3-Phase
3
1101-1200
1/4
208-230/460
56C
1160
Face/Base
None
1.2-1.1/0.55
1-7/8"
1.35
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$244.00 / each

Enter location to check availability
Catalog Page #  13 

Price $244.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 1.2-1.1/0.55
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH38
3-Phase
3
1101-1200
1/4
208-230/460
56C
1160
Face
None
1.2-1.1/0.55
1-7/8"
1.35
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$236.50 / each

Enter location to check availability
Catalog Page #  13 

Price $236.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 1/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1160
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 1.2-1.1/0.55
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF07
3-Phase
3
1101-1200
10
208-230/460
254/6T
1180
Rigid Base
None
30.7-27.8/13.9
4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$1,531.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,531.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 10
  • Voltage 208-230/460
  • Frame 254/6T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 30.7-27.8/13.9
  • Shaft Length 4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZC5
3-Phase
3
1101-1200
15
208-230/460
284/6T
1175
Rigid Base
None
42.3-38.3/19.1
4-5/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$1,851.00 / each

Enter location to check availability
Catalog Page #  14 

Price $1,851.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 15
  • Voltage 208-230/460
  • Frame 284/6T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 42.3-38.3/19.1
  • Shaft Length 4-5/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF35
3-Phase
3
1101-1200
2
208-230/460
182/4T
1165
Rigid Base
None
6.5-5.9/2.9
2-3/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$542.50 / each

Enter location to check availability
Catalog Page #  NA

Price $542.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 2
  • Voltage 208-230/460
  • Frame 182/4T
  • Nameplate RPM 1165
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 6.5-5.9/2.9
  • Shaft Length 2-3/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZC8
3-Phase
3
1101-1200
20
208-230/460
284/6T
1175
Rigid Base
None
54.6-49.4/24.7
4-5/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$2,071.00 / each

Enter location to check availability
Catalog Page #  14 

Price $2,071.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 20
  • Voltage 208-230/460
  • Frame 284/6T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 54.6-49.4/24.7
  • Shaft Length 4-5/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZD2
3-Phase
3
1101-1200
25
208-230/460
324T
1175
Rigid Base
None
74.2-67.2/33.6
5-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$2,608.00 / each

Enter location to check availability
Catalog Page #  14 

Price $2,608.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 25
  • Voltage 208-230/460
  • Frame 324T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 74.2-67.2/33.6
  • Shaft Length 5-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE95
3-Phase
3
1101-1200
3
208-230/460
213/5
1180
Rigid Base
None
9.5-8.6/4.4
3"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$799.00 / each

Enter location to check availability
Catalog Page #  NA

Price $799.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3
  • Voltage 208-230/460
  • Frame 213/5
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 9.5-8.6/4.4
  • Shaft Length 3"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZA2
3-Phase
3
1101-1200
3
208-230/460
213/5T
1175
Rigid Base
None
10.2-9.2/4.6
3-3/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$780.50 / each

Enter location to check availability
Catalog Page #  14 

Price $780.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3
  • Voltage 208-230/460
  • Frame 213/5T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 10.2-9.2/4.6
  • Shaft Length 3-3/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF36
3-Phase
3
1101-1200
3
208-230/460
213/5T
1175
Rigid Base
None
9.2-8.3/4.1
3-3/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$772.50 / each

Enter location to check availability
Catalog Page #  NA

Price $772.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3
  • Voltage 208-230/460
  • Frame 213/5T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 9.2-8.3/4.1
  • Shaft Length 3-3/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH47
3-Phase
3
1101-1200
3/4
208-230/460
56C
1150
Face
None
2.9-2.6/1.3
1-7/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$277.75 / each

Enter location to check availability
Catalog Page #  13 

Price $277.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56C
  • Nameplate RPM 1150
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 2.9-2.6/1.3
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TT16
3-Phase
3
1101-1200
3/4
208-230/460
56H
1140
Rigid Base
None
3.2-3.5/1.8
1-7/8"
1.25
B
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$442.00 / each

Enter location to check availability
Catalog Page #  13 

Price $442.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56H
  • Nameplate RPM 1140
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.2-3.5/1.8
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31LH64
3-Phase
3
1101-1200
3/4
208-230/460
56HC
1160
Face/Base
None
2.8-2.5/1.3
1-7/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$308.75 / each

Enter location to check availability
Catalog Page #  13 

Price $308.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 3/4
  • Voltage 208-230/460
  • Frame 56HC
  • Nameplate RPM 1160
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 2.8-2.5/1.3
  • Shaft Length 1-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZD5
3-Phase
3
1101-1200
30
208-230/460
326T
1175
Rigid Base
None
83.5-78.4/39.2
5-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$2,805.00 / each

Enter location to check availability
Catalog Page #  14 

Price $2,805.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 30
  • Voltage 208-230/460
  • Frame 326T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 83.5-78.4/39.2
  • Shaft Length 5-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZD8
3-Phase
3
1101-1200
40
208-230/460
364T
1180
Rigid Base
None
105.0-97.0/48.5
5-7/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$3,734.00 / each

Enter location to check availability
Catalog Page #  14 

Price $3,734.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 40
  • Voltage 208-230/460
  • Frame 364T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 105.0-97.0/48.5
  • Shaft Length 5-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZA5
3-Phase
3
1101-1200
5
208-230/460
213/5T
1165
Rigid Base
None
15.8-14.3/7.2
3-3/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$842.00 / each

Enter location to check availability
Catalog Page #  14 

Price $842.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 5
  • Voltage 208-230/460
  • Frame 213/5T
  • Nameplate RPM 1165
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 15.8-14.3/7.2
  • Shaft Length 3-3/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF39
3-Phase
3
1101-1200
5
208-230/460
213/5T
1175
Rigid Base
None
14.9-13.4/6.7
3-3/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$833.50 / each

Enter location to check availability
Catalog Page #  NA

Price $833.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 5
  • Voltage 208-230/460
  • Frame 213/5T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 14.9-13.4/6.7
  • Shaft Length 3-3/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE96
3-Phase
3
1101-1200
5
208-230/460
254/6U
1180
Rigid Base
None
16.1-14.6/7.3
3-3/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$1,063.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,063.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 5
  • Voltage 208-230/460
  • Frame 254/6U
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 16.1-14.6/7.3
  • Shaft Length 3-3/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4GZE2
3-Phase
3
1101-1200
50
208-230/460
365T
1180
Rigid Base
None
130.5-120.0/60.0
5-7/8"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$4,268.00 / each

Enter location to check availability
Catalog Page #  14 

Price $4,268.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 50
  • Voltage 208-230/460
  • Frame 365T
  • Nameplate RPM 1180
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 130.5-120.0/60.0
  • Shaft Length 5-7/8"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF06
3-Phase
3
1101-1200
7-1/2
208-230/460
254/6T
1175
Rigid Base
None
22.6-20.4/10.2
4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$1,432.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,432.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1101-1200
  • HP 7-1/2
  • Voltage 208-230/460
  • Frame 254/6T
  • Nameplate RPM 1175
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 22.6-20.4/10.2
  • Shaft Length 4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
2NKX3
3-Phase
3
1701-1800
1
208-230/460
143-5T/56HZ
1760
Rigid Base
None
3.2-3.2/1.6
2-1/4"
1.25
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$415.25 / each

Enter location to check availability
Catalog Page #  14 

Price $415.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 143-5T/56HZ
  • Nameplate RPM 1760
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 3.2-3.2/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THV2
3-Phase
3
1701-1800
1
208-230/460
143/5TC
1750
Face/Base
None
3.0-2.9/1.5
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$369.79 / each

Enter location to check availability
Catalog Page #  20 

Clearance Price $369.79 / each

Price $389.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 143/5TC
  • Nameplate RPM 1750
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.0-2.9/1.5
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF51
3-Phase
3
1701-1800
1
208-230/460
143/5TC
1760
Face/Base
None
3.3-3.0/1.5
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$383.50 / each

Enter location to check availability
Catalog Page #  NA

Price $383.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 143/5TC
  • Nameplate RPM 1760
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Full Load Amps 3.3-3.0/1.5
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VF45
3-Phase
3
1701-1800
1
208-230/460
143/5TC
1760
Face
None
3.6-3.2/1.6
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$312.75 / each

Enter location to check availability
Catalog Page #  NA

Price $312.75 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 143/5TC
  • Nameplate RPM 1760
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.6-3.2/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
4THT9
3-Phase
3
1701-1800
1
208-230/460
143TC
1730
Face
None
3.2-3.1/1.6
2-1/4"
1.15
F
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$317.50 / each

Enter location to check availability
Catalog Page #  20 

Price $317.50 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 143TC
  • Nameplate RPM 1730
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Full Load Amps 3.2-3.1/1.6
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
36VE91
3-Phase
3
1701-1800
1
208-230/460
182/4
1770
Rigid Base
None
2.9-2.7/1.3
2-1/4"
1.15
F
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$505.00 / each

Enter location to check availability
Catalog Page #  NA

Price $505.00 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 182/4
  • Nameplate RPM 1770
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Full Load Amps 2.9-2.7/1.3
  • Shaft Length 2-1/4"
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application General Application
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
31TT19
3-Phase
3
1701-1800
1
208-230/460
56
1725
Rigid Base
None
3.0-3.0/1.5
1-7/8"
1.15
B
NEMA Premium Efficient
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

$436.25 / each

Enter location to check availability
Catalog Page #  13 

Price $436.25 / each

Technical Specs

  • Item General Purpose Motor
  • Motor Design 3-Phase
  • Phase 3
  • RPM Range 1701-1800
  • HP 1
  • Voltage 208-230/460
  • Frame 56
  • Nameplate RPM 1725
  • Motor Mounting Type Rigid Base