Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


1-1/2 HP General Purpose Motor, Capacitor-Start, 1725 Nameplate RPM, Voltage 115/230, Frame 56

  • Item# 6K324
  • Mfr. Model# 6K324
  • Catalog Page# 9
  • UNSPSC# 26101602
1-1/2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $402.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.09 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open dripproof motor is for use in clean, dry, and nonhazardous applications including fans, blowers, pumps, printing equipment, and other business machines.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1-1/2
  • Nameplate RPM 1725
  • Frame 56
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 19.2/9.6
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 11-7/16"
  • Overall Length 13-5/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL (E47479), CSA (156060)
  • Duty Continuous
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Quiet, comes up to speed quickly, works hard. It's my 7th Dayton motor in my 40 year old one man shop, so it is what I expected -- a good motor at a good price. February 6, 2014
  • 2016-10-21 T19:13:46.994-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6K324, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.