Skip Content

DG
DAYTON

1/4 HP General Purpose Motor,Split-Phase,1725 Nameplate RPM,Voltage 115,Frame 48

  • Item # 5K914
  • My Part #
  • Mfr. Model # 5K914
  • Catalog Page # N/A
  • UNSPSC # 26101602
GP Mtr,Split Ph,ODP,1/4 HP,1725 rpm,48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/4
  • Nameplate RPM 1725
  • Frame 48
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 4.5
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Motor Shaft Design Flat
  • RPM Range 1701-1800
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 60.2%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

60.2
  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms