Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

3 HP General Purpose Motor, 3-Phase, 1730 Nameplate RPM, Voltage 208-230/460, Frame 56HC

  • Item# 11W374
  • Mfr. Model# 11W374
  • Catalog Page# 20
  • UNSPSC# 26101612
3 HP General Purpose Motor,3-Phase,1730 Nameplate RPM,Voltage 208-230/460,Frame 56HC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3
  • Nameplate RPM 1730
  • Frame 56HC
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 8.8-8.3/4.2
  • No. of Speeds 1
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 11-15/16"
  • Overall Length 13-13/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL Recognized, CSA Certified, CE
  • Duty Continuous
  • Nominal Efficiency 85.5
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None