Skip Content

DV
DAYTON

Gearbelt Type: HT Timing Belt, Number of Teeth: 250, 14mm Pitch, 3500mm Pitch Length

  • Item # 1LWG7
  • My Part #
  • Mfr. Model # 1LWG7
  • Catalog Page # N/A
  • UNSPSC # 26111801
Gearbelt,HT,250 Teeth,350014M115 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Timing Belts

Product Details

With no belt creep or slip to cause harmful speed variation, this smooth-operating belt is 98 to 99% efficient. The rounded tooth profile precisely matches pulley grooves. The stress distribution assures high horsepower ratings over a wide speed range, as well as high torque transmission at low speeds.

View More

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 250
  • Pitch Length 3500mm
  • Width 115mm
  • Industry Number 350014M115
  • Material Neoprene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms