Skip Content

C3
TM
DAYTON

Synchronous Drive Gearbelt, HT Gearbelt Type, Number of Teeth: 140, 8mm Pitch, 1120mm Pitch Length

  • Item # 1LVU2
  • My Part #
  • Mfr. Model # 1LVU2
  • Catalog Page # 109
  • UNSPSC # 26111801
Gearbelt,HT,140 Teeth,11208M30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With no belt creep or slip to cause harmful speed variation, this smooth-operating belt is 98 to 99% efficient. The rounded tooth profile precisely matches pulley grooves. The stress distribution assures high horsepower ratings over a wide speed range, as well as high torque transmission at low speeds.

View More

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 140
  • Pitch Length 1120mm
  • Width 30mm
  • Industry Number 11208M30
  • Material Neoprene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.