Skip Content

 
TM
DAYTON

Dayton Gas Unit Heaters

Dayton Gas Unit Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Combustion Type Open 
  • Item Gas Unit Heater 
  • Indoor Air Discharge Height 24-1/2" 
  • Heater Voltage 120VAC 
BtuH Input
Please Select
Gas Type
Please Select
BtuH Output
Please Select
Gas Connection
Please Select
Fan Type
Please Select
Air Flow
Please Select
Height
Please Select
Full Load Amps
Please Select
O.C. Mounting
Please Select
Flue Dia.
Please Select
Width
Please Select
Depth
Please Select
Indoor Air Discharge Width
Please Select

Your Filters:

Clear All
Keyword
  • dayton heaters 
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
BtuH Input
Gas Type
BtuH Output
Gas Connection
Fan Type
Air Flow
Height
Full Load Amps
O.C. Mounting
Flue Dia.
Width
Depth
Indoor Air Discharge Width
Price
Qty
Please use Qty box to add item(s) to cart.
32V237
100,000
NG
83,000
1/2"
Blower
1181 cfm
33-3/4"
7.3
18-5/8"
5"
25-1/4"
49-3/4"
18-3/4"

$2,338.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,338.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 100,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 83,000
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 1181 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 7.3
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 49-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
  • Heater Voltage 120VAC
32V238
125,000
NG
103,750
1/2"
Blower
1476 cfm
33-3/4"
9.4
18-5/8"
5"
25-1/4"
49-3/8"
18-3/4"

$2,644.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,644.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 125,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 103,750
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 1476 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 9.4
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 49-3/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
  • Heater Voltage 120VAC
4LX55
150,000
LP
121,500
1/2"
Propeller
2400 cfm
33-3/4"
6.9
18-5/8"
5"
25-1/4"
43-1/2"
18-3/4"

$1,456.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $1,456.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 150,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 121,500
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2400 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 6.9
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
  • Heater Voltage 120VAC
4LX56
150,000
NG
121,500
1/2"
Propeller
2400 cfm
33-3/4"
6.9
18-5/8"
5"
25-1/4"
43-1/2"
18-3/4"

$1,456.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $1,456.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 150,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 121,500
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2400 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 6.9
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
  • Heater Voltage 120VAC
32V239
150,000
NG
124,500
1/2"
Blower
1771 cfm
33-3/4"
9.4
18-5/8"
5"
25-1/4"
49-3/8"
18-3/4"

$2,648.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,648.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 150,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 124,500
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 1771 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 9.4
  • O.C. Mounting 18-5/8"
  • Flue Dia. 5"
  • Width 25-1/4"
  • Depth 49-3/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 18-3/4"
  • Heater Voltage 120VAC
4LX57
175,000
LP
141,750
1/2"
Propeller
2850 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
30-3/4"

$1,691.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $1,691.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 175,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 141,750
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2850 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
4LX58
175,000
NG
141,750
1/2"
Propeller
2850 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
30-3/4"

$1,691.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $1,691.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 175,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 141,750
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 2850 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
32V240
175,000
NG
145,250
1/2"
Blower
2067 cfm
33-3/4"
14.2
30-5/8"
5"
37-1/4"
56-1/8"
30-3/4"

$3,391.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $3,391.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 175,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 145,250
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 2067 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 14.2
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
4LX59
200,000
LP
162,000
1/2"
Propeller
3200 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
30-3/4"

$1,865.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $1,865.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 200,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 162,000
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 3200 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
4LX60
200,000
NG
162,000
1/2"
Propeller
3200 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
30-3/4"

$1,865.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $1,865.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 200,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 162,000
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 3200 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
32V241
200,000
NG
166,000
1/2"
Blower
2362 cfm
33-3/4"
14.2
30-5/8"
5"
37-1/4"
56-1/8"
30-3/4"

$3,435.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $3,435.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 200,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 166,000
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 2362 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 14.2
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
4LX61
250,000
LP
202,500
1/2"
Propeller
3450 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
30-3/4"

$2,034.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,034.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 250,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 202,500
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 3450 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
4LX62
250,000
NG
202,500
1/2"
Propeller
3450 cfm
33-3/4"
8.0
30-5/8"
5"
37-1/4"
43-1/2"
30-3/4"

$2,034.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,034.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 250,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 202,500
  • Gas Connection 1/2"
  • Fan Type Propeller
  • Air Flow 3450 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 8.0
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
32V242
250,000
NG
207,500
1/2"
Blower
2953 cfm
33-3/4"
15.6
30-5/8"
5"
37-1/4"
56-1/8"
30-3/4"

$4,107.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $4,107.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 250,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 207,500
  • Gas Connection 1/2"
  • Fan Type Blower
  • Air Flow 2953 cfm
  • Height 33-3/4"
  • Item Gas Unit Heater
  • Full Load Amps 15.6
  • O.C. Mounting 30-5/8"
  • Flue Dia. 5"
  • Width 37-1/4"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
4LX63
300,000
LP
243,000
3/4"
Propeller
5000 cfm
34"
11.6
48-5/8"
6"
55-1/4"
44-3/4"
48-3/4"

$2,358.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,358.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 300,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 243,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5000 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 11.6
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
4LX64
300,000
NG
243,000
3/4"
Propeller
5000 cfm
34"
11.6
48-5/8"
6"
55-1/4"
44-3/4"
48-3/4"

$2,358.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,358.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 300,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 243,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5000 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 11.6
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
32V243
300,000
NG
246,000
3/4"
Blower
3501 cfm
34"
15.6
48-5/8"
6"
55-1/4"
53-3/8"
48-3/4"

$4,658.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $4,658.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 300,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 246,000
  • Gas Connection 3/4"
  • Fan Type Blower
  • Air Flow 3501 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 15.6
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 53-3/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
4LX65
350,000
LP
283,500
3/4"
Propeller
5600 cfm
34"
13.8
48-5/8"
6"
55-1/4"
44-3/4"
48-3/4"

$2,840.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,840.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 350,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 283,500
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5600 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 13.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
4LX66
350,000
NG
283,500
3/4"
Propeller
5600 cfm
34"
13.8
48-5/8"
6"
55-1/4"
44-3/4"
48-3/4"

$2,840.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,840.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 350,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 283,500
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5600 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 13.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
32V244
350,000
NG
290,500
3/4"
Blower
4134 cfm
34"
20.8
48-5/8"
6"
55-1/4"
56-1/8"
48-3/4"

$5,365.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $5,365.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 350,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 290,500
  • Gas Connection 3/4"
  • Fan Type Blower
  • Air Flow 4134 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 20.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
4LX67
400,000
LP
324,000
3/4"
Propeller
5800 cfm
34"
13.8
48-5/8"
6"
55-1/4"
44-3/4"
48-3/4"

$2,960.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,960.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 400,000
  • Gas Type LP
  • Combustion Type Open
  • BtuH Output 324,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5800 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 13.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
4LX68
400,000
NG
324,000
3/4"
Propeller
5800 cfm
34"
13.8
48-5/8"
6"
55-1/4"
44-3/4"
48-3/4"

$2,960.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $2,960.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 400,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 324,000
  • Gas Connection 3/4"
  • Fan Type Propeller
  • Air Flow 5800 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 13.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 44-3/4"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
32V245
400,000
NG
332,000
3/4"
Blower
4724 cfm
34"
20.8
48-5/8"
6"
55-1/4"
56-1/8"
48-3/4"

$5,741.00 / each

Enter location to check availability
Catalog Page #  3847 

Price $5,741.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • BtuH Input 400,000
  • Gas Type NG
  • Combustion Type Open
  • BtuH Output 332,000
  • Gas Connection 3/4"
  • Fan Type Blower
  • Air Flow 4724 cfm
  • Height 34"
  • Item Gas Unit Heater
  • Full Load Amps 20.8
  • O.C. Mounting 48-5/8"
  • Flue Dia. 6"
  • Width 55-1/4"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 48-3/4"
  • Heater Voltage 120VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More