Skip Content
C3
TM
DAYTON

Gas Unit Heater, LP, Propeller, BtuH Input 175,000, 2850 cfm, Gas Connection 1/2"

  • Item # 4LX57
  • My Part #
  • Mfr. Model # 4LX57
  • Catalog Page # 3147
  • UNSPSC # 40101819
Unit Heater,LP,175000 BtuH,37-1/4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,352.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 239.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® gas unit heater is a tubular, gas-fired direct spark propeller unit heater. Designed to be suspended within the space to be heated, it features 2-point suspension for balanced installation. The power venting allows horizontal venting through side walls. Delivers 83% thermal efficiency. ETL Certified in accordance with both Categories I and III venting requirements.
Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments. This heater is not to be connected to ductwork.

View More

Technical Specs

  • Item Gas Unit Heater
  • Gas Type LP
  • Combustion Type Open
  • Fan Type Propeller
  • BtuH Input 175,000
  • BtuH Output 141,750
  • Air Flow 2850 cfm
  • Full Load Amps 8.0
  • Gas Connection 1/2"
  • Flue Dia. 5"
  • O.C. Mounting 30-5/8"
  • Height 33-3/4"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
  • Hz 60
  • Air Temp. Rise 46 Degrees F
  • Installation Height 8 to 20 ft.
  • Ignition System Direct Spark
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Direct
  • Vent Power
  • Burner Air Inlet Size 5"
  • Manufacturers Warranty Length 1 yr. All Components, Additional 9 yr. on Heat Exchanger, Flue Collector and Burners
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.