Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Gas Unit Heater, LP, Propeller, BtuH Input 225,000, 2700 cfm, Gas Connection 3/4"

  • Item # 4DG36
  • My Part #
  • Mfr. Model # 4DG36
  • Catalog Page # N/A
  • UNSPSC # 40101819
Gas Unit Heater, LP, Propeller, BtuH Input 225,000, 2700 cfm, Gas Connection 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This separated combustion gas fired propeller unit heater is designed to be suspended within the space to be heated. CSA certified to provide a minimum of 80% thermal efficiency.

Note: This heater is not to be connected to ductwork.

View More

Technical Specs

  • Item Gas Unit Heater
  • Gas Type LP
  • Fan Type Propeller
  • BtuH Input 225,000
  • BtuH Output 180,000
  • Air Flow 2700 cfm
  • Full Load Amps 7.8
  • Gas Connection 3/4"
  • Flue Dia. 5"
  • O.C. Mounting 25-3/4"
  • Height 39-1/16"
  • Width 28-7/8"
  • Depth 38-11/16"
  • Indoor Air Discharge Height 18"
  • Indoor Air Discharge Width 26-3/8"
  • Heater Voltage 120VAC
  • Hz 60
  • Air Temp. Rise 61 Degrees F
  • Installation Height 8 to 20 ft.
  • Ignition System Intermittent Spark
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Direct
  • Vent Power
  • Burner Air Inlet Size 5"
  • Manufacturers Warranty Length 1 yr. All Components
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products