Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Gas Unit Heater, LP, Blower, BtuH Input 350,000, 4600 cfm, Gas Connection 3/4", Full Load Amps 15.4

  • Item# 4DG22
  • Mfr. Model# 4DG22
  • Catalog Page# N/A
  • UNSPSC# 40101819
Gas Unit Heater, LP, Blower, BtuH Input 350,000, 4600 cfm, Gas Connection 3/4", Full Load Amps 15.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Unit Heater
  • Gas Type LP
  • Fan Type Blower
  • BtuH Input 350,000
  • BtuH Output 280,000
  • Air Flow 4600 cfm
  • Full Load Amps 15.4
  • Gas Connection 3/4"
  • Flue Dia. 6"
  • O.C. Mounting 39-1/2"
  • Height 39-1/16"
  • Width 42-5/8"
  • Depth 50-7/8"
  • Indoor Air Discharge Height 18"
  • Indoor Air Discharge Width 40-1/8"
  • Voltage 120
  • Hz 60
  • Air Temp. Rise 56 Degrees F
  • Installation Height 8 to 20 ft.
  • Ignition System Intermittent Spark
  • Max. External SP 0.2"WC
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Belt
  • Vent Power
  • Burner Air Inlet Size 6"
  • Manufacturers Warranty Length 1 yr. All Components
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms