Skip Content

C3
TM
DAYTON

Gas Unit Heater, NG, Propeller, BtuH Input 250,000, 3450 cfm, Gas Connection 1/2"

  • Item # 32V251
  • My Part #
  • Mfr. Model # 32V251
  • Catalog Page # 3147
  • UNSPSC # 40101805
Unit Heater,NG,250000 BtuH,33-3/4" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,881.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 271.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivering 83% thermal efficiency, this separated combustion tubular gas fired direct spark propeller unit heater uses outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect upon combustion or venting. The burners are isolated from dust, humidity, and nonhazardous chemicals, to allow heating of special environments. The LED diagnostic control board allows easy maintenance. An LP gas conversion kit is included. A 24V thermostat, available separately, is required. For applications in altitudes above 2000 ft., the burner orifices need to be derated. Consult a qualified contractor to order orifices. Do not use this heater in areas requiring explosionproof appliances.

View More

Technical Specs

  • Item Gas Unit Heater
  • Gas Type NG
  • Combustion Type Separated
  • Fan Type Propeller
  • BtuH Input 250,000
  • BtuH Output 207,500
  • Air Flow 3450 cfm
  • Full Load Amps 8.0
  • Gas Connection 1/2"
  • Flue Dia. 5"
  • O.C. Mounting 30-5/8"
  • Height 33-3/4"
  • Width 37-1/4"
  • Depth 43-1/2"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Heater Voltage 120VAC
  • Hz 60
  • Air Temp. Rise 54 Degrees F
  • Installation Height 8 to 12 ft.
  • Ignition System Direct Spark
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Direct
  • Vent Power
  • Burner Air Inlet Size 5"
  • Manufacturers Warranty Length 10 yr. on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr.
  • Standards ETL, ETLc Certified, NRCAN
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.