Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Gas Unit Heater, NG, Blower, BtuH Input 200,000, 2362 cfm, Gas Connection 1/2", Full Load Amps 14.2

  • Item# 32V241
  • Mfr. Model# 32V241
  • Catalog Page# 3847
  • UNSPSC# 40101805
Gas Unit Heater, NG, Blower, BtuH Input 200,000, 2362 cfm, Gas Connection 1/2", Full Load Amps 14.2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,435.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 409.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tubular gas fired blower style unit heater is designed for heavy-duty applications, such as continuous operation, or where a single unit must heat a large area. Operate with the standard adjustable louvers, or with short duct runs and discharge nozzles for spot heating. It delivers 83% thermal efficiency, and can be used where low sound levels are required. Fan time delay eliminates cold air at startup. The power venting allows horizontal venting through side walls; field-adjustable to vertical. The 4-point suspension ensures secure, balanced installation. The LED diagnostic control board and removable burner access panel allow easy maintenance. 24V thermostat required; available separately.

Note: Use single- or double-wall vent pipe when venting vertically, or single-wall pipe when venting horizontally.

View More

Technical Specs

  • Item Gas Unit Heater
  • Gas Type NG
  • Combustion Type Open
  • Fan Type Blower
  • BtuH Input 200,000
  • BtuH Output 166,000
  • Air Flow 2362 cfm
  • Full Load Amps 14.2
  • Gas Connection 1/2"
  • Flue Dia. 5"
  • O.C. Mounting 30-5/8"
  • Height 34"
  • Width 37"
  • Depth 56-1/8"
  • Indoor Air Discharge Height 24-1/2"
  • Indoor Air Discharge Width 30-3/4"
  • Voltage 120
  • Hz 60
  • Air Temp. Rise 65 Degrees F
  • Installation Height 8 to 12 ft.
  • Ignition System Direct Spark
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Belt
  • Vent Power
  • Burner Air Inlet Size 5"
  • Manufacturers Warranty Length 10 yr. on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr.
  • Standards ETL, ETLc Certified, NRCAN
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.