Skip Content

DV
DAYTON

Gas Unit Heater, NG, Blower, BtuH Input 400,000, 4800 cfm, Gas Connection 3/4", Full Load Amps 18.6

  • Item # 2HYW4
  • My Part #
  • Mfr. Model # 2HYW4
  • Catalog Page # N/A
  • UNSPSC # 40101805
Unit Heater,NG,320,000 BtuH,48-1/8Wx51D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Unit Heater
  • Gas Type NG
  • Fan Type Blower
  • BtuH Input 400,000
  • BtuH Output 320,000
  • Air Flow 4800 cfm
  • Full Load Amps 18.6
  • Gas Connection 3/4"
  • Flue Dia. 6"
  • O.C. Mounting 44-3/4"
  • Height 39-1/8"
  • Width 48-1/8"
  • Depth 51"
  • Indoor Air Discharge Height 18"
  • Indoor Air Discharge Width 45-5/8"
  • Hz 60
  • Air Temp. Rise 62 Degrees F
  • Installation Height 8 to 20 ft.
  • Ignition System Intermittent Spark
  • Max. External SP 0.2"WC
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Belt
  • Vent Power
  • Manufacturers Warranty Length 1 yr. All Components
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products