Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Gas Unit Heater, NG, Blower, BtuH Input 100,000, 1200 cfm, Gas Connection 1/2", Full Load Amps 8.3

  • Item# 2HYW1
  • Mfr. Model# 2HYW1
  • Catalog Page# N/A
  • UNSPSC# 40101805
Gas Unit Heater, NG, Blower, BtuH Input 100,000, 1200 cfm, Gas Connection 1/2", Full Load Amps 8.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Unit Heater
  • Gas Type NG
  • Fan Type Blower
  • BtuH Input 100,000
  • BtuH Output 80,000
  • Air Flow 1200 cfm
  • Full Load Amps 8.3
  • Gas Connection 1/2"
  • Flue Dia. 4"
  • O.C. Mounting 14-1/2"
  • Height 34-1/8"
  • Width 17-7/8"
  • Depth 42-5/8"
  • Indoor Air Discharge Height 18"
  • Indoor Air Discharge Width 15-3/8"
  • Hz 60
  • Air Temp. Rise 62 Degrees F
  • Installation Height 8 to 12 ft.
  • Ignition System Intermittent Spark
  • Max. External SP 0.2"WC
  • Primary Heat Exchanger Material 20 ga. Aluminized Steel
  • Drive Type Belt
  • Vent Power
  • Manufacturers Warranty Length 1 yr. All Components
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms