Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Walk Behind Floor Scrubber, 18 In.

  • Item# 14X829
  • Mfr. Model# 14X829
  • Catalog Page# 1707
  • UNSPSC# 47121605
Walk Behind Floor Scrubber,18 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

This complete, electric automatic scrubber features traction drive to clean hard floor surfaces in one quick pass. It includes batteries, chargers, and pad holders. It also features a parabolic squeegee, shroud-protected scrub deck, traction drive for productivity, and easy-to-use controls for safety and convenience.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Disc
  • Cleaning Path 18"
  • Power Source 120VAC, 60 Hz
  • Vacuum Motor 2 Stage 1.33 HP
  • Solution Tank Capacity 8 gal.
  • Recovery Tank Capacity 11 gal.
  • Brush Motor 1 HP
  • Brush Speed 250 rpm
  • Sound Level 70dB
  • Cord Length 82 ft.
  • Max. Brush Pressure 66 lb.
  • Max. Productivity 18,000 sq. ft./hr.
  • Features Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For Safety and Convenience
  • Includes Squeegee Assembly
  • For Use With Hard Surface Flooring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms