Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Floor Pedestal For Use With Dayton Yoke Mounted Air Circulator Heads, Up thru 30", Includes Assembly

  • Item# 13F049
  • Mfr. Model# 13F049
  • Catalog Page# N/A
  • UNSPSC# 40101602
Floor Pedestal For Use With Dayton Yoke Mounted Air Circulator Heads, Up thru 30",Includes Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mount Dayton® yoke-mounted air circulator heads up through 30 inches with this pedestal mounting accessory. It features galvanized steel construction, with a 28-3/4 inch diameter base and column that is adjustable for circulator heights of 64 to 80 inches. The mounting holes accommodate all yoke-mounted motors.

View More

Technical Specs

  • Item Floor Pedestal
  • Adjustable Height 39-1/2" to 60"
  • Base Dia. 33"
  • Material Steel
  • Finish Galvanized
  • For Use With Dayton Yoke Mounted Air Circulator Heads, Up thru 30"
  • Includes Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.