Skip Content

DV
TM
DAYTON

1 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 110/220 Voltage

  • Item # 6W281
  • My Part #
  • Mfr. Model # 6W281
  • Catalog Page # N/A
  • UNSPSC # 23153301
Drill Press,Floor,20in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 20"
  • Spindle Taper 3MT
  • Motor HP 1
  • Capacity Steel 5/8"
  • Capacity Cast Iron 1"
  • Includes Chuck with Key
  • Voltage 110/220
  • Amps AC 15/7.5
  • Number of Speeds 9
  • Chuck Size 1/2"
  • Spindle Speed 150 to 2200
  • Corded/Cordless Corded
  • Spindle Travel 5"
  • Base Size 14-1/2" x 21"
  • Table Work Surface 13" x 15"
  • Hz 60
  • Phase 1
  • Table Slot Size 5/8"
  • Column Dia. 4"
  • Quill Dia. 2-5/32"
  • Spindle to Table 25-1/2"
  • Overall Width 19"
  • Overall Depth 34"
  • Overall Height 68"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products