Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1 Motor HP Floor Drill Press, 17" Swing, 120/240 Voltage

  • Item# 5PHC3
  • Mfr. Model# 5PHC3
  • Catalog Page# 904
  • UNSPSC# 27112703
1 Motor HP Floor Drill Press, 17" Swing, 120/240 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $824.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 205.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This medium-duty drill press features a cast-iron head and adjustable depth stop. It can be used in maintenance shops and industrial applications. JET models feature a 45° table tilt, hinged metal belt, and pulley cover.

View More

Technical Specs

  • Item Floor Drill Press
  • Swing 17"
  • Voltage 120/240
  • Motor HP 1
  • Chuck Size 5/8"
  • Number of Speeds 16
  • Spindle Speed 138 to 3476
  • Capacity Steel 3/4"
  • Capacity Cast Iron 5/8"
  • Spindle Taper MT2
  • Spindle Travel 5"
  • Base Size 12-3/4" x 19-3/4"
  • Table Work Surface 13" x 11-1/2"
  • Amps AC 10.2/5.1
  • Hz 60
  • Phase 1
  • Includes Chuck and Arbor
  • Table Slot Size 9/16"
  • Column Dia. 3-9/64"
  • Max. Spindle To Base 46-3/8"
  • Quill Dia. 2.047"
  • Spindle to Table 24"
  • Overall Width 30-1/4"
  • Overall Depth 16"
  • Overall Height 65-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by heavy duty, nice power, built to last and has low speed for drilling thick metal, replacement parts are available and the machine has a one year warranty,nice drill press. May 29, 2013
Rated 4 out of 5 by A well put together machine, built with the end-user in mind. October 26, 2012
  • 2016-07-23 T02:29:32.432-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5PHC3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.