Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Float Safety Switch

  • Item# 2HXZ4
  • Mfr. Model# 2HXZ4
  • Catalog Page# 2729
  • UNSPSC# 39121531
Float Safety Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.96 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This float control switch can control rising and falling water levels. It can be directly wired to a water-producing system, to shut it down in response to rising water levels. An alarm or pump can be activated by means of this switch.

View More

Technical Specs

  • Item Float Safety Switch
  • Float Switch Contact Form Normally Closed
  • Voltage 125/250VAC
  • Electrical Connection (Pumps) Wire Leads
  • Amps 10A
  • Float Switch Off Point Bottom Stop
  • Float Switch On Point Bottom Stop
  • Float Switch Float Material ABS
  • HP @ 1 Phase - 115V 1/2
  • HP @ 1 Phase - 230V 1/2
  • Wire Gauge 18
  • Width 4-1/2
  • Height 3-1/2
  • Body Material ABS
  • Wire Lead 17" Length
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Float Safety Switch is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Hollow plastic float was not properly sealed. It filled with water in a couple of hours and sank. Had to drill two holes to drain it and seal holes and all seams with hot glue.
Date published: 2016-07-19
  • y_2017, m_2, d_20, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2HXZ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.