NC
Grainger Choice Product
DAYTON

Flanged Radial Ball Bearing, Double Shielded, 17mm Bore Dia., 26mm Outside Dia.

  • Item # 1ZGJ5
  • My Part #
  • Mfr. Model # 1ZGJ5
  • Catalog Page # 140
  • UNSPSC # 31171502
Flanged Radial Ball Bearing, Double Shielded, 17mm Bore Dia., 26mm Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Radial Ball Bearings


$11.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This metric flanged radial ball bearing is suitable for radial and thrust load applications that require precise, low-torque rotation. It is double-sealed. Use for easy plate mounting.

View More

Technical Specs

  • Item Flanged Radial Ball Bearing
  • Unmounted Bearing Item Flanged Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Shielded
  • Bore Dia. 17mm
  • Bore Tolerance +0/-10 micron
  • Outside Dia. 26mm
  • Outside Dia. Tolerance +0/-13 micron
  • Width 5mm
  • Flange Dia. 28mm
  • Flange Thickness 1.1mm
  • Shield Material Chrome Steel
  • ABEC Tolerance 1
  • Bearing Material Chrome Steel
  • Cage Material Stamped Steel
  • Lubrication Grease
  • Industry Number F6803ZZ
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov