Navigation Menu New

Access My Account, Order History, Lists and more here.

6HJ79 6HJ79 UNSPSC # 31163003

Flange Coupling Kit: 1.75 in Worm Center Distance, 56C Input Motor Frame Size, Cast Iron

  • Item # 6HJ79
  • Mfr. Model # 6HJ79
  • UNSPSC # 31163003
  • Catalog Page # 91 91
Country of Origin USA. Country of Origin is subject to change.

Flange Coupling Kits
• Bolt circle dia.: 5.88" Mounting hardware included

Tap image to zoom.

Roll over image to zoom.

Flange Coupling Kit: 1.75 in Worm Center Distance, 56C Input Motor Frame Size, Cast Iron

  • Item # 6HJ79
  • Mfr. Model # 6HJ79
  • UNSPSC # 31163003
  • Catalog Page # 91 91
Country of Origin USA. Country of Origin is subject to change.

Flange Coupling Kits
• Bolt circle dia.: 5.88" Mounting hardware included

Technical Specs

  • Item Flange Coupling Kit
  • Worm Center Distance (In.) 1.75 in
  • Input Motor Frame Size 56C
  • Overall Length Reducer & Flange (In.) 10.28 in
  • Bolt Circle Dia. Flange to Motor (In.) 5.88 in
  • Motor Coupling Bore (In.) 0.63 in
  • Motor Coupling Keyway (In.) 0.19 x 0.09
  • Reducer Coupling Bore (In.) 0.63 in
  • Reducer Coupling Keyway (In.) 0.19 x 0.09
  • Material Cast Iron
  • For Use With 56C NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75
  • Includes Mounting Hardware

Flange Coupling Kits
• Bolt circle dia.: 5.88" Mounting hardware included

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top