Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Fixed Base Stacker, 2650 lb., Fork Width 7", Fork Length 45", Lifting Height Max. 137"

  • Item# 5RTA8
  • Mfr. Model# 5RTA8
  • Catalog Page# 1481
  • UNSPSC# 24101606
Fixed Base Stacker, 2650 lb., Fork Width 7", Fork Length 45", Lifting Height Max. 137" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13,041.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2050.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Electrically powered with speed forward, reverse, and lift. Ergonomic handle, with controls and switch. Include reversing belly bump, battery status indicator, battery charger, and 24V batteries.

View More

Technical Specs

  • Item Fixed Base Stacker
  • Load Capacity 2650 lb.
  • Lifting Height Max. 137"
  • Lifting Height Min. 3"
  • Fork Length 45"
  • Fork Width 7"
  • Base Legs Inside Dim. 39-1/2" to 50"
  • Base Legs Outside Dim. 48-1/2" to 59-3/4"
  • Overall Length 73-5/8"
  • Overall Width 48"
  • Overall Height 89-1/2"
  • Load Center 24"
  • Powered By Battery
  • Voltage 24
  • Frame Material Steel
  • Caster Wheel Type (4) Rigid, (2) Swivel
  • Rear Caster Dia. 6"
  • Front Wheel Dia. 3-1/8"
  • Rear Wheel Dia. 10"
  • Includes Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.