Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Fixed Base Hydraulic Stacker, 2200 lb., Fork Width 4", Fork Length 36", Lifting Height Max. 137"

  • Item# 5RRZ1
  • Mfr. Model# 5RRZ1
  • Catalog Page# 1481
  • UNSPSC# 24101606
Fixed Base Hydraulic Stacker, 2200 lb., Fork Width 4", Fork Length 36", Lifting Height Max. 137" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Specially designed for conveyance on level roads, this Dayton stacker can easily turn within racking, for the horizontal transport of goods, and while loading and unloading.

View More

Technical Specs

  • Item Fixed Base Hydraulic Stacker
  • Load Capacity 2200 lb.
  • Lifting Height Max. 137"
  • Lifting Height Min. 2"
  • Fork Length 36"
  • Fork Width 4"
  • Base Legs Inside Dim. 28"
  • Base Legs Outside Dim. 38"
  • Overall Length 61"
  • Overall Width 38"
  • Overall Height 89-1/2"
  • Load Center 20"
  • Powered By Battery
  • Voltage 12
  • Frame Material Steel
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Rear Caster Dia. 7"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 7"
  • Includes Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.