Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Round Fire Damper, 165 Deg F, 13-5/8 In. D

  • Item# 2TFZ6
  • Mfr. Model# 2TFZ6
  • Catalog Page# 3863
  • UNSPSC# 40101504
Round Fire Damper,165 Deg F,13-5/8 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fire damper is designed for use in duct systems or penetrations of fire-rated barriers that have been designed to have pressurized airflow when the damper is expected to cycle closed during a fire. It can accommodate airflow in either direction.

View More

Technical Specs

  • Item Fire Damper
  • Damper Item Fire Damper
  • Damper Shape Round
  • Mounting Type Dynamic, Vertical or Horizontal
  • Nominal Duct Dia. 8"
  • Damper Depth 13-5/8"
  • Material 20 ga. Galvanized Steel
  • Damper Dia. 7-7/8"
  • Fire Rated 1-1/2 hr.
  • Free Area 0.301 sq. ft.
  • Fusible Link 165 Degrees F
  • For Use With Low Pressure HVAC Systems
  • Standards UL Standard 555, NFPA 80, 90A and 101, IBC, CSFM, NYC MEA
  • Includes Stainless Steel Closure Spring, UL Fusible Link
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.