Navigation Menu New

Access My Account, Order History, Lists and more here.

12F727 12F727 UNSPSC # 40161513

Filter Housing, 10 1/4" H, 4 1/4" Dia

  • Item # 12F727
  • Mfr. Model # 12F727
  • UNSPSC # 40161513
  • Catalog Page # 2671 2671
Country of Origin India. Country of Origin is subject to change.

This Dayton® fuel filter housing can be used with gasoline, diesel fuel, ethanol blended gasoline (E1 to E85), and biodiesel.

Note: Use only with liquids compatible with pump component materials.

Tap image to zoom.

Roll over image to zoom.

Filter Housing, 10 1/4" H, 4 1/4" Dia

  • Item # 12F727
  • Mfr. Model # 12F727
  • UNSPSC # 40161513
  • Catalog Page # 2671 2671
Country of Origin India. Country of Origin is subject to change.

This Dayton® fuel filter housing can be used with gasoline, diesel fuel, ethanol blended gasoline (E1 to E85), and biodiesel.

Note: Use only with liquids compatible with pump component materials.

Technical Specs

  • Item Filter Housing
  • Housing Material Aluminium; Polypropylene
  • Flow Rate 5 gpm
  • Connection Size 3/4 in
  • Overall Height 10 1/4 in
  • Overall Diameter 4 1/4 in
  • Connection Type NPT
  • Overall Length 4 1/4 in
  • Overall Width 4 1/4 in
  • Color Clear
  • Head Material Aluminum
  • Includes Contaminant Filter
  • Maximum Pressure 150 psi
  • Maximum Temperature 140 Degrees F
  • Micron Rating 10 micron

This Dayton® fuel filter housing can be used with gasoline, diesel fuel, ethanol blended gasoline (E1 to E85), and biodiesel.

Note: Use only with liquids compatible with pump component materials.

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top