Skip Content

 
TM
DAYTON

DAYTON Capacitor-Start General Purpose Farm Duty Motors

DAYTON Capacitor-Start General Purpose Farm Duty Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Nameplate RPM 1740 
  • Voltage 230 
  • Shaft Dia. 1-3/8" 
  • Item General Purpose Farm Duty Motor 
  • RPM Range 1701-1800 
  • Motor Mounting Position Horizontal 
  • Frame Material Rolled Steel 
  • Motor Shaft Design Keyed 
  • Motor Design Capacitor-Start 
  • Motor Service Factor 1.15 
  • Motor Bearings Ball 
  • Ins. Class
HP
Please Select
Frame
Please Select

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
HP
Frame
Price
Qty
Please use Qty box to add item(s) to cart.
1TMX4
5
213T

$858.33 / each

Enter location to check availability
Catalog Page #  44 

Clearance Price $858.33 / each

Price $903.50 / each

Technical Specs

  • HP 5
  • Nameplate RPM 1740
  • Frame 213T
  • Voltage 230
  • Shaft Dia. 1-3/8"
  • Item General Purpose Farm Duty Motor
  • RPM Range 1701-1800
  • Motor Mounting Position Horizontal
  • Frame Material Rolled Steel
  • Motor Shaft Design Keyed
  • Motor Design Capacitor-Start
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Thermal Protection Manual
1TMY8
7-1/2
215T

$932.90 / each

Enter location to check availability
Catalog Page #  44 

Clearance Price $932.90 / each

Price $982.00 / each

Technical Specs

  • HP 7-1/2
  • Nameplate RPM 1740
  • Frame 215T
  • Voltage 230
  • Shaft Dia. 1-3/8"
  • Item General Purpose Farm Duty Motor
  • RPM Range 1701-1800
  • Motor Mounting Position Horizontal
  • Frame Material Rolled Steel
  • Motor Shaft Design Keyed
  • Motor Design Capacitor-Start
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Thermal Protection Manual
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More