Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

10 HP Farm Duty Motor, 1720 Nameplate RPM, 230 Voltage, Frame 215T

  • Item# 4XVK4
  • Mfr. Model# 4XVK4
  • Catalog Page# N/A
  • UNSPSC# 26101602
10 HP Farm Duty Motor,1720 Nameplate RPM,230 Voltage,Frame 215T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Farm Duty Motors

Technical Specs

  • Item Farm Duty Motor
  • Motor Application Farm Duty
  • HP 10
  • Nameplate RPM 1720
  • Frame 215T
  • Voltage 230
  • Full Load Amps 40.0
  • Phase 1
  • Hz 60
  • Motor Bearings Ball
  • Frame Material Cast Iron
  • Finish Red
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-3/8"
  • Length Less Shaft 16-1/8"
  • Overall Length 19-1/2"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 80.0%
  • Standards UL Recognized (E104590), CSA Certified (LR50962-9/13/14)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None